T800 Professional Grade Metallurgical Trinocular Compound Microscope 50X-750X w/Dual Illumination P

  • Mfr # T800MA-3MGM3

  • Zoro # G316376711


product price:  $6,114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T800MA-3MGM3
Zoro #
G316376711
UPC #
-
Country of Origin
China

Description

T800 Series Professional Grade Metallurgical Trinocular Compound Microscope 50X-750X Magnification with Dual Illumination Polarized-Light and 3.1MP Monochrome Global Shutter Camera. The T800M is a robust, high-performance metallurgical microscope with precision optics for professionals metallurgical and materials fields. The larger heavy-duty frame provides stability along with precision mechanics. The infinity-corrected plan-semi-apochromatic optics provide high-resolution images with improved color-correction and edge-to-edge sharpness. The Koehler transmitted and reflected-light illumination systems are designed for precision, with a variable-NA swing-condenser allowing the use of high and low magnifications with full, even coverage. Viewing Head The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The photo port is equipped with a C-mount interface for attaching cameras without intermediary lenses, and is height-adjustable to match focus with the eyepieces. The port is compatible with our CX series C-mount ports which are available with different levels of magnification for cameras with different sensor formats. An optional 23mm port adapter is available for use with 23mm reduction lenses. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. OpticsThe infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly precise images. The quintuple objective turret provides instant access to 4 magnification levels with an open port for one additional lens. This allows you to efficiently move through magnifications from 50X to 500X. Additional 15X eyepieces expand the maximum magnification to 750X with 8 unique levels. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are semi-apochromatically corrected for superior resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The 3-layer mechanical stage provides smooth and precise movement for examination of specimens, with a large tr


  • 50X to 750X magnification with 8 unique settings for metallurgical and biological applications.
  • A robust, high-performance dual-illumination metallurgical microscope with superior optics and mechanical design
  • The trinocular head provides a dedicated photo port for mounting a camera.
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The quintuple lens turret is equipped with four plan-semi-apochromatic objective lenses producing high-contrast images with edge-to-edge sharpness.
  • Includes a highly-sensitive monochrome 3.1MP USB 3.0 camera with global-shutter technology and specialized microscopy software for PC, Mac, and Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.