
Turret Phase Contrast Kit for 660 Compound Microscopes
Mfr # PCT200
Zoro # G116351697
Specifications
Product Information
Description
Turret Phase Contrast Kit for 660 Series Compound Microscopes. The PCT is a versatile upgrade for 660 series compound microscopes. It provides all of the tools necessary for use with phase contrast and brightfield. Phase contrast is used to reveal detail in indistinct objects, such as unstained cells and microorganisms that would otherwise appear invisible. By using a combination of specialized objective lenses and a modified light condenser, these invisible objects can be visualized by manipulating variations in phase. This contrast method provides far more detail than darkfield. The turret condenser not only provides the annuli needed for phase contrast, but also a brightfield setting with an iris diaphragm. This versatility makes life a lot easier by allowing you to switch between lighting methods by simply rotating a dial. Each annulus on the turret can be centered, and a telescopic centering eyepiece is also included for precise alignment, guaranteeing optimal results. Four plan-achromatic objective lenses are included, each equipped with a phase ring. These provide sharp, high-contrast images at magnifications from 4X to 100X. Condenser Compatibility Condenser Mount Bottom mount Mounting Diameter 37mm Model Compatibility B660, T660 Condenser Specifications Condenser Type Turret design with phase contrast, brightfield, and darkfield Numerical Aperture 1.25 Immersion Medium oil Centerable Annuli Yes Phase Contrast 10X, 40X, 100X, BF, DF Objective Lenses Compatibility Optical System Finite Mechanical Tube Length 160mm Mounting Thread RMS 20.32mm Parfocal Distance 45mm Objective Lenses Magnification Corrections NA Cover-glass Thickness Immersion Medium 4X Plan-achromaticPhase contrast 0.10 0.17mm - 10X Plan-achromaticPhase contrast 0.25 0.17mm - 40X Plan-achromaticPhase contrast 0.65 0.17mm - 100X Plan-achromaticPhase contrast 1.25 0.17mm oil Contents: One turret condenser Four objective lenses 4X, 10X, 40X, 100X One centering telescope
- A complete turret phase contrast kit for compound microscopes
- Phase contrast turret iris diaphragm condenser
- CT lens
- Four phase contrast Plan objectives, 4x, 10x, 40x and 100x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.