Zoro Homepage

Tweezers for Gem Jewel Stereo Microscopes

  • Mfr # GC-SY

  • Zoro # G905659973


product price: $81.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-SY
Zoro #
G905659973
UPC #
13964504613
Country of Origin
China

Description

This is a jewel tweezers for stereo jewelry/gem microscopes. It comes with 6 mm (in diameter) mounting thread. It fits most of the standard stereo microscopes on the market and all AmScope SE, SW & SM series stereo microscopes (the microscopes that have the model number starting with SM, SE or SW) that include an upright table stand with a slot to install this accessory. This includes the SM-1 and SM-2 models, for example.


Features & Specifications :


  • Very Smooth Slide in the Sleeve

  • Wide Open Clip for Holding Large Objects

  • 3-Way Rotation Showing any Part without Touching the Objects

  • Material: Metal

  • Mounting Thread Size: 6 mm in diameter

  • Compatibility: SE, SW & SM series stereo microscopes with table stands that include a slot to install this accessory

  • Manufactured under ISO 9001 Quality Control Standards


  • This jewel tweezers is designed for stereo jewelry/gem microscopes. It comes with 6 mm (in diameter) mounting thread and fits most of the standard stereo microscopes on the market and all AmScope SE, SW & SM series stereo microscopes with upright table stands with a slot to accept this accessory.
  • Very Smooth Slide in the Sleeve
  • Wide Open Clip for Holding Large Objects
  • 3-Way Rotation Showing any Part without Touching the Objects
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.