Zoro Homepage

U230 Digital Binocular Compound Microscope 40x-2000x Magnification with Built-in 3MP USB Camera

  • Mfr # U230B

  • Zoro # G016379401


product price: $552.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U230B
Zoro #
G016379401
UPC #
-
Country of Origin
China

Description

U230 Series Digital Binocular Compound Microscope 40x-2000x Magnification with Built-in 3MP USB Camera. This is a professional compound microscope with 3.0M pixel built-in USB camera. It is compatible with Windows 2000/XP/Vista/7. It comes with an advanced application. It is perfect for scientific research, clinic and education use. Features : Fully Coated Optical System with High Resolution Showing Sharp Image 45-degree Inclined 360-degree Swiveling Sliding Binocular Head Large 3-D Double Layer Mechanical Stage with Stain Resistant Finish Low Position Coaxial Stage Movement Control Coaxial Coarse Fine Focusing with CA Knob Tension Control Fully Coated Optical System with High Resolution High Quality Professional Grade Microscope with Crystal Clear Sharp Images Perfect for Clinics, Vets, Doctors and Medical School Students Eight Magnification Settings: 40X-80X-100X-200X-400X-800X-1000X-2000X Upward Stage Stopper to Protect Slides and Objectives Abbe Condenser with Iris Diaphragm Filters Rack and Pinion Control for Condenser Built-in Halogen Illumination System with Variable Intensity Dual Side Focusing Controls Four DIN Achromatic Objectives Two Sets of Eyepieces Full Optical Glass Elements Precise Ground Glass Lenses All Metal Mechanical Components Adjustable Interpupillary Distance Adjustable Diopter on Ocular Rugged Metal Frame and Stand with Stain Resistant Enamel Finish Spare Bulb, Fuse and Immersion Oil Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Nosepiece: quadruple Mechanical Tube Length: 6-5/16" 160mm Head: binocular sliding head inclined at 45-degree Wide-Field Eyepieces: WF10X and WF20X Interpupillary Distance: 2-3/16" - 3-0" 55 - 75mm Achromatic Objectives: 4X, 10X, 40X spring and 100X spring, oil Stage Dimensions: 5-1/2"x 5-1/2" 140x140mm Stage Traveling Range: 2-15/16"x 1-3/4" 75x45mm Focusing Range: 1-3/16" 30mm Division of Fine Focusing: 0.0000787" 0.002mm Abbe Condenser: NA=1.25 with rack and pinion focusing control Illumination: 6V/20W halogen bulb, CE certified Power Supply: 100-240VAC 50/60Hz, CE certified Accessories: 6V/20W halogen spare bulb, bottle of objective oil, and color filters Microscope Dimensions: 12" x 9" x 16" Specifications for Software: Main Function: Live previewing, image capturing, video recording, processing and measuring Processing: Crop, cut, copy, paste, flip, rotate, zoom, free transform, net warp. Brightness/contrast, color balance, h


  • 40x-2000x professional sliding head binocular microscope
  • Widefield optics offers eight magnification settings
  • Abbe condenser with iris diaphragm filters
  • Metal framework with coaxial coarse & fine focus
  • 20W powerful halogen illumination
  • Dual side focusing controls
  • Adjustable Diopter on Ocular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.