Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHM210 1080p 2.0MP HDMI Digital Microscope on 11 Articulating Arm

  • Mfr # UHM210-11

  • Zoro # G816323314


product price: $427.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHM210-11
Zoro #
G816323314
UPC #
-
Country of Origin
China

Description

UHM210 Series 1080p 2.0MP HDMI Digital Microscope on 11in Articulating Arm. The UHM210-11 brings a new level of versatility to real-time imaging. This all-in-one digital microscope can be used as a standalone imaging system, or with your PC to view live microscopic images with the ability to record video and photos. Equipped with an 11" articulating arm, dual ring lights, and variable focal length, this microscope can be the perfect tool for laboratories, production lines, and repair stations. Optics The internal focusing system uses variable focal length to change both the magnification and working distance. At its lowest position, the microscope produces its maximum magnification. As the microscopes height is increased, the magnification decreases to provide a larger field of view -- up to 52mm x 29.4mm with the arm fully extended. The final magnification of the displayed image is determined by the size of the monitor being used, as can be seen in the table below. Monitor Size 12.5" 21" 24" 32" 5.5X-39X 9.2X-66X 10.5X-75X 14X-100X Display and Recording The UHM series digital microscopes are designed to function as stand-alone imaging systems, or with a PC to capture high-quality photos and videos. A mini-HDMI connector allows you to display live 1080p images on a digital monitor or television, using the microscopes internal software to control resolution, exposure, white-balance, and more. Photos and videos are recorded directly to MicroSD media in standard JPG and MOV formats. The microscope can also be used with your PC via USB. The included software allows you to capture photos and videos to your computer, and provides basic image processing, editing, and measurement toolsonly for Windows. 11" Articulating Arm Stand With a 7" x 11" footprint, the microscope is ideal for any workspace. The triple-joint 11" articulating arm allows you to quickly adjust the microscopes height and angle, and uses a single locking knob to secure its position. The flexibility of the arm allows you to view objects from any angle. Illumination The highly flexible illumination system uses dual LED ring lights to ensure every detail is captured. The outer ring produces diffuse lighting for general use, while the inner ring brings out finer detail in textures. Independent brightness controls allow you to fine-tune the lighting to suit your needs. Specifications Optical Specifications Optical Magnification 0.11X-0.79X Depth of Field 0.8mm-6.5mm Field of View 7.1mm


  • A highly-versatile 1080p/2MP digital microscope with a small footprint perfect for labs, workshops, schools, and more
  • 0.11X-0.79X optical magnification translates to 10.5X-75X on a 24" monitor, making it ideal for micro-soldering, electronics repair, machining, culturing, and a wide range of other applications
  • Is compatible with PCs, monitors, or TVs to display live 1080p images via HDMI connection
  • With a sturdy 7"x11" base and 11" triple-jointed articulating arm, the stand acts like a third hand allowing you to position the microscope at virtually any angle
  • Dual LED ringlights provide diffuse and high-contrast lighting with independent controls to find the perfect balance
  • With the arm fully extended, the microscope provides a large 2†x 1.1†(52mm x 29mm) field-of-view
  • Includes image recording and editing software for Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.