Zoro Homepage

UTP 2.0MP Zoom USB Handheld Digital Microscope 200X w/8-LED Light and Windows & Mac Software

  • Mfr # UTP200X020

  • Zoro # G216323297


product price: $60.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP200X020
Zoro #
G216323297
UPC #
-
Country of Origin
China

Description

UTP Series 2.0MP Zoom USB Handheld Digital Microscope 200X Magnification with 8-LED Light and Windows & Mac Software. The UTP200X020 USB digital microscope provides a high-quality, low-cost solution for digital-imaging. The small size and ergonomic shape lend themselves to handheld use. Paired with a stand, the microscope becomes an incredibly easy-to-use, hands-free imaging-solution for repair-work, time-lapse observation, and much more. A simple USB connection is all it takes, and the provided software allows you to view real-time video at 200X magnification. You can record video files or still images, or just watch the live feed while you explore the microscopic world. Eight built-in LEDs provide light to ensure clear images. The applications are only limited by the imagination. You can use the microscope to get a closer look at everyday items, or plan an experiment such as bacteria-culturing. The digital microscope can work from varying distances, and provides a safe way to view things. Used with a stand, it offers hands-free magnification for watch-repair or soldering. The UTP200X020 uses a universal UVC driver, so it is compatible with most desktop computers including Windows, Mac, and Linux operating systems. The provided software for Windows includes advanced tools for time-lapse, image-stitching, measurements, and much more. The lite version of the software for Mac and Linux provides basic functionality for capturing photos and videos, along with color-correction and measurement tools. For Android users, an OTG micro-USB or USB-C adapter not provided can be used to connect the microscope to OTG-compatible devices, such as smartphones and tablets. The microscope draws its power from the USB connection, so you can turn a compatible Android device into a fully-portable digital-microscopy system! Specifications Sensor Type Sensor Optical Format Transfer Method CMOS color 1/3.2" Rolling Shutter Pixels Pixel Size Aspect Ratio 2.0M 2.8m x 2.8m 4:3, 16:9 Spectral Range IR Cut Filter Frame Rates Maximum Exposure Time 380nm - 650nm 34fps @ 640x48030fps @ 1280x72030fps @ 1920x1080 0.5ms to 30ms Connectivity Power Compatibility USB 2.0 5V over USB Windows 32/64 bit XP/Vista/7/8/10, Mac OSX, Linux Software OS Requirements Windows 32/64 bit XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB port Features Windows Version Live video preview Captures still images and vi


  • This 2MP USB digital microscope streams real-time video to your computer. Designed for beginners and hobbyists, the microscope can be used for science experiments, repair jobs, and much more.
  • UVC compatibility for Windows and Mac computers. Software is provided for Windows with advanced editing and measurement tools. Mac software is available for basic photo and video capture.
  • Eight built-in LEDs provide light to ensure clear images.
  • Optional stands provide hands-free operation, which is especially useful for soldering and mechanical repairs, as well as time-lapse imaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.