UTP Kid's 0.3MP USB Handheld Digital Microscope 10X-200X on Pillar Stand w/Fossil Collecting Activi
Mfr # UTP200-CB-18FOS-FSL-TW
Zoro # G916323313
Specifications
Product Information
Description
UTP Series Kid's 0.3MP USB Handheld Digital Microscope 10X-200X Magnification on Pillar Stand with Fossil Collecting Activity Kit. Designed for beginners and enthusiasts, the UTP200X003MP USB digital microscope provides an entry-level solution for digital-imaging. Used with a stand or handheld, the microscope provides up to 200X magnification when used with your computer. A simple USB connection is all it takes, and the provided software allows you to view real-time video. You can record video files or still images, or just watch the live feed while you explore the microscopic world. Eight built-in LEDs provide light to ensure clear images.The applications are only limited by the imagination. You can use the microscope to get a closer look at everyday items, or plan an experiment such as bacteria-culturing. The digital microscope can work from varying distances, and provides a safe way to view things. It's often used for watch-repair and soldering, because it can provide hands-free magnification on a computer screen.The UTP200X003MP uses a universal UVC driver, so it is compatible with most desktop computers, including Windows and Mac operating systems. The provided software for Windows includes advanced tools for image-stitching, measurements, and much more. There is a lite version of the software for Mac which provides basic functionality for capturing photos and videos.Windows Software Features: Operating System: Windows XP/Vista/7/8/10 32 & 64 bitPC Requirements: CPU equals to Intel Core2 2.8GHz or higher, Memory: 2GB or more, USB2.0 portAdvanced software for Windows: - offers Stitching, EDF, video recording and measurement functions - conducts measurements for lengths, angles, arcs, areas and etc. - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats - edit and process microscopy images in a manner similar to PhotoShop - live video and still image capture can be set in different resolutions simultaneously More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular areas; adds notes, measurements, text, arrows, labels, and etc. using customizable text with different sizes and colors; conducts measurements in microns, millimeters, centimeters, inches, feet, a
- This USB digital microscope streams real-time video to your computer. Designed for beginners and hobbyists, the microscope can be used for science experiments, repair jobs, and much more.
- UVC compatibility for Windows and Mac computers. Software is provided for Windows with advanced editing and measurement tools. Mac software is available for basic photo and video capture.
- Eight built-in LEDs provide light to ensure clear images.
- A simple stand is included for hands-free operation. This is especially useful for soldering and mechanical repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.