Zoro Homepage

UTP Outlet 5.0MP Continuous Parfocal Zoom USB Handheld Digital Microscope 10X-64X on Track-stand

  • Mfr # UTP5100A

  • Zoro # G216323310


product price: $844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP5100A
Zoro #
G216323310
UPC #
-
Country of Origin
China

Description

UTP Series Outlet 5.0MP Continuous Parfocal Zoom USB Handheld Digital Microscope 10X-64X Magnification on Track-stand. The UTP5100A is a 5MP USB digital microscope with an effective zoom-magnification range of 10-64X. With a working distance of 55mm, and a field-of-view ranging from 23mm to 4mm, this microscope is suited for applications such as soldering and coin-inspection. With an integrated 5MP digital imaging sensor and LED ring-light, all you need is a computer to be up and running. The solid metal construction, smooth mechanical zoom-ring, and stable stand make this a truly professional turnkey inspection system. With software available for Windows, Mac, and Linux, the MU series is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. Specifications: Objective Magnification: 0.25X to 1.6X Effective Magnification: Approx 10X to 64X Field of View: 23mm to 4mm Functional Working Distance: 55mm Image Sensor Type: CMOS Imaging Resolution: 5MP Illumination Type: Variable-intensity LED Software Specifications: OS Requirements: Windows 32/64 bit XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port Advanced software for Windows: - offers Stitching, EDF, video recording and measurement functions - conducts measurements for lengths, angles, arcs, areas and etc. - gives your computer screens the same field of view as your microscope's eyepiece - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats - live video and still image capture can be set in different resolutions simultaneously More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular area


  • 5MP USB digital microscope with continuous optical zoom
  • 10X to 64X effective magnification
  • Integrated variable-intensity LED ring-light
  • Solid metal construction
  • Advanced editing, processing & measuring software for Windows XP/Vista/7/8/10, lite versions available for Mac/Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.