UTP STEM 0.3MP USB Handheld Digital Microscope on Track Stand with Bacteria Science Kit
Mfr # UTP200X003MP-SK103
Zoro # G116323304
Specifications
Product Information
Description
UTP Series STEM 0.3MP USB Handheld Digital Microscope on Track Stand with Bacteria Science Kit. This STEM kit is designed to promote the study of science and technology. Our 0.3MP USB digital microscope is ideal for beginners in digital microscopy, as well as anyone with an interest in the microscopic world. You can view objects from 10X to 200X in realtime on your PC. The easy-to-use software allows you to capture photos and videos, with the same editing features used with our professional imaging systems. One USB connection is all you need to connect to your computer, and to power the 8 bright LEDs built into the microscope.One of the most popular STEM science projects is an enlightening bacteria-collection experiment. We include everything you need to conduct the project at home. With Petri dishes, sterile swabs, and nutrient agar, you can prepare up to 6 collections for the experiment. After the samples have been collected, and the experiment is underway, you can safely watch the progress on your computer with the microscope. Even better, the software has a time-lapse feature to keep track of the growth-progress.With so many applications, you will find this digital microscope a fun and useful tool!Features:High quality digital zoom microscope with 2MP USB digital system!Perfect for skin inspection, hair inspection, industrial inspection PCB, material education purpose, print industrialExcellent for textile industrial, biological inspection, jewelry & stamp collections inspectionMagnification settings: zoom 10X-200XController high speed DSP driver free availableCD disk driver and micro-measurement toolSnap shot software and hardwareFull function microscope stand with metal base support360 degree microscope holderResolution up to 640x480 pixelsDual focus optical systemPerpendicular focus range: 1-9/16" 40mmUSB 2.0 compatibleCompatible with Windows XP / Vista / 7-/ 8-/ 10Specifications:Image sensor: color CMOS sensorLens microscope glass lens resolution 0.3M PixelController: high speed DSP driver free availableMagnification range: 10X-200XFocusing range: 1-9/16" 40mmSnap shot / record video: availableLight source: built-in white 8-LED light and adjustable illuminationFix stand: all view angle available fix standInterface: USB2.0 compatibleFrame rate: 30f/s under 600 lux brightnessStill image capture resolution: 640x480Video capture resolution: 640x480Photo format: JPG, GIF, BMP, PNGBrightness control: manual adjustmentMeasurement: Straight
- This STEM kit is designed to promote the study of science and technology.
- Includes a 0.3MP USB digital microscope for PC and Mac, with easy but powerful software
- Everything you need to safely conduct and view a bacterial-growth experiment at home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.