Zoro Homepage

UV Filter Block for IN480-FL Microscopes

  • Mfr # FK-IN480-UV

  • Zoro # G616352170


product price: $3,462.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-IN480-UV
Zoro #
G616352170
UPC #
-
Country of Origin
China

Description

UV Filter Block for IN480-FL Series Microscopes. This is a UV filter block for the IN480-FL series fluorescent microscopes. When installed, this filter assembly allows you to view specimens which fluoresce in the violet to blue range when excited by ultraviolet light. With the excitation center wavelength of 365nm, and emission center wavelength of 450nm, this filter works with DAPI, Hoechst 33342 and 33258, AMCA, and AMCA-X stains. Features & Specifications: Excitation Filter Type: bandpass Excitation Center Wavelength: 365nm Excitation Band: 50nm Dichroic Mirror Type: dichroic longpass Dichroic Mirror Cut-on Wavelength:400nm Emission Filter Type: descriminating filter Emission Center Wavelength: 450nm Emission Band: 65nm Stains: DAPI, Hoechst 33342, Hoechst 33258, AMCA, AMCA-X Packing List: 1 filter cube in plastic case 1 screw-in rod


  • UV fluorescence filter cube for the IN480-FL series microscopes
  • Excitation peak of 365nm
  • Longpass dichroic mirror cut-on wavelength of 400nm
  • Emission peak of 450nm
  • Works with DAPI, Hoechst 33342, Hoechst 33258, AMCA, and AMCA-X stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.