Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Filter Blocks for FM690T Fluorescence Microscope

  • Mfr # FK-690-UV

  • Zoro # G605659884


product price: $1,487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-690-UV
Zoro #
G605659884
UPC #
840979135804
Country of Origin
China

Description

This is a set of ultraviolet and violet filter blocks for the FM690T fluorescence microscope. These blocks are used for ultraviolet and violet excitation bandwidths. These are commonly used with DAPI, Hoechst (33258, 33342), Catecholamines, and Tetracycline. These blocks are designed to replace the existing blocks in compatible models, so some technical ability is required.


Specifications (Ultraviolet):

  • Excitation Filter: bandpass 330-385nm

  • Dichroic Mirror: dichroic longpass 400nm

  • Emission Filter: 420mm

  • Common Stains: DAPI, Hoechst 33342, Hoechst 33258

  • Specifications (Violet):

  • Excitation Filter: bandpass 400-410nm

  • Dichroic Mirror: dichroic longpass 455nm

  • Emission Filter: 455mm

  • Common Stains: Catecholamines, 5-hyfroxy tryptamine,Tetracycline
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.