Zoro Homepage

UWT 0.3MP Handheld Multi-USB Digital Microscope 50X-500X on Simple Stand w/LED Illumination for PC

  • Mfr # UWT500X020M

  • Zoro # G616323316


product price: $28.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWT500X020M
Zoro #
G616323316
UPC #
-
Country of Origin
China

Description

UWT Series 0.3MP Handheld Multi-USB Digital Microscope 50X-500X Magnification on Simple Stand with LED Illumination for PC and Android. The UWT series digital microscopes provide an economical solution for a broad range of microscopy applications, including materials-analysis, life-science, and dermatology. As a handheld microscope, the UWT can be used for close-up inspection of skin, hair, fabrics, machinery, collectibles, and much more. With the included stand or optional support systems, your hands are freed for applications like soldering and tooling. Compatibility The UWT uses the standard UVC USB Video Class driver, and does not require additional software to function with most desktop computers using Windows and Mac OS. A simple USB connection is all it takes. For Android users, the multi-USB connector can be converted to OTG with a simple flip, allowing the microscope to be attached to OTG-compatible devices, such as smartphones and tablets. The microscope draws its power from the USB connection, so you can turn a compatible Android device into a fully-portable digital-microscopy system! Software The included mini-CD offers basic imaging software for Windows and Android. One Windows application allows you to capture photos, and use measurement tools. Another application records videos. For Mac OS, Photo Booth can be used to view a live stream, and capture images. For Android OS, you can use the included app or many other available apps to capture videos and photos. Specifications Image Sensor: CMOS color Native Resolution: 640x480 Maximum Framerate: 30fps Magnification: 50X-500X Illumination: 8 white LEDs with brightness-control Connectivity: USB2.0, Micro USB OTG UVC Compatibility: Windows XP/7/8/10, Mac OS 10.4+, Android Software: CoolingTech Windows, AmCap Windows, CameraFi Android Software Compatibility: Windows XP/Vista/7/8/10, Android Image File Format: JPEG, GIF, BMP, PNG, TIFF Video File Format: AVI


  • Offers 50X-500X Magnification, captures still images, streams and records live videos
  • Ultra-clear image processing technology provides excellent image and video quality
  • Compatible with Windows XP/Vista/7/8/10, Mac OS 10.4+, Android
  • The integrated OTG adapter turns your Android device into a digital-microscopy system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.