UWT 0.3MP USB Handheld Digital Microscope 50X-500X Magnification on Simple Stand w/LED Illumination
Mfr # UWT500X003M
Zoro # G416323301
Specifications
Product Information
Description
UWT Series 0.3MP USB Handheld Digital Microscope 50X-500X Magnification on Simple Stand with LED Illumination. The UWT series digital microscopes provide an economical solution for a broad range of microscopy applications, including materials-analysis, life-science, and dermatology. As a handheld microscope, the UWT can be used for close-up inspection of skin, hair, fabrics, machinery, collectibles, and much more. With the included stand or optional support systems, your hands are freed for applications like soldering and tooling. Compatibility The UWT uses the standard UVC USB Video Class driver, and does not require additional software to function with most desktop computers using Windows and Mac OS. A simple USB connection is all it takes. For Android users, an OTG micro-USB or USB-C adapter not provided can be used to connect the microscope to OTG-compatible devices, such as smartphones and tablets. The microscope draws its power from the USB connection, so you can turn a compatible Android device into a fully-portable digital-microscopy system! Software The included mini-CD offers basic imaging software for Windows and Android. One Windows application allows you to capture photos, and use measurement tools. Another application records videos. For Mac OS, Photo Booth can be used to view a live stream, and capture images. For Android OS, you can use the included app or many other available apps to capture videos and photos. Specifications Image Sensor: CMOS color Native Resolution: 640x480 Maximum Framerate: 30fps Magnification: 50X-500X Illumination: 8 white LEDs with brightness-control Connectivity: USB2.0 UVC Compatibility: Windows XP/7/8/10, Mac OS 10.4+, Android Software: CoolingTech Windows, AmCap Windows, CameraFi Android Software Compatibility: Windows XP/Vista/7/8/10, Android Image File Format: JPEG, GIF, BMP, PNG, TIFF Video File Format: AVI
- Offers 50X-500X Magnification, captures still images, streams and records live videos
- Ultra-clear image processing technology provides excellent image and video quality
- Compatible with Windows XP/Vista/7/8/10, Mac OS 10.4+, Android
- Use an OTG cable to turn your Android device into a digital-microscopy system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.