Zoro Homepage

White Double Arm Boom Stand for Stereo Microscopes - Steel Arms, 76mm Focus Block

  • Mfr # DAW2

  • Zoro # G916361377


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAW2
Zoro #
G916361377
UPC #
-
Country of Origin
China

Description

DAW2 White Double Arm Boom Stand for Stereo Microscopes - Steel Arms, 76mm Focus Block. This version of the DAW boom stand uses a wider base than its predecessor. This heavy-duty, multi-pivoting stand provides a stable, flexible support system for stereo microscopes, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. The diameter of the holder ring is 3" 76mm. This rugged boom stand weighs just under 60 lbs and is ideal for gemologists, collectors, engravers and engineers in a variety of industries. Features & Specifications: Focus Rack Collar: 76mm 3" Arm Length without focus rack: 53cm 20.9" Overall Length: 71cm 28" Post Height: 39.5cm 15.6" Overall Height: 42.5cm 16.7" Cast Steel Base: 33cm x 28cm 13" x 11"


  • Heavy-duty double-arm boom stand for stereo microscopes allowing you to point microscope head in ANY direction desired
  • 3" (76mm) Holder Ring
  • 28" Overall Length
  • 13" x 11" Base
  • 15.6" High Pillar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.