White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block

  • Mfr # SAW

  • Zoro # G804197316


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Length
20
Height
7.9
Width
18.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAW
Zoro #
G804197316
UPC #
13964504125
Country of Origin
China

Dimensions

Length
20
Height
7.9
Width
18.2

Details

Item
stand

Description

This is a single-arm heavy duty boom for stereo microscopes. The diameter of the holding ring is 3" (76mm). This rugged boom stand weighs about 40 lbs.
Features & Specifications:


3" (76mm) Holder Ring
23" Overall Length.
16" Single Arm.
15" High Pillar
9" x 9" x 1-3/4" Solid Cast Steel Base
40 lbs in Weight


  • Single-arm heavy duty boom for stereo microscopes with 3" (76mm) holding ring
  • 23" Overall Length.
  • 16" Single Arm.
  • 15" High Pillar
  • 9" x 9" x 1-3/4" Solid Cast Steel Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.