Zoro Homepage

Wide-zoom Inspection Monocular Stereo Microscope 0.83X-10X Magnification on Pillar Stand

  • Mfr # H1000

  • Zoro # G716356429


product price: $1,759.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1000
Zoro #
G716356429
UPC #
-
Country of Origin
China

Description

H1000 Series Wide-zoom Inspection Monocular Stereo Microscope 0.83X-10X Magnification on Pillar Stand. The H1000 is a wide-range monoscopic zoom microscope, commonly used for industrial inspection. The 0.83X to 10X zoom objective provides a large range of magnifications, with a 1X C-mount interface for C-mount cameras. The interface includes a diopter for fine-focus adjustment, useful for making the objective's zoom range parfocal with the imaging device. The C-mount has a removable aperture to accommodate image sensors up to the 1" format. Both the zoom and diopter are lockable for measurement applications. With the use of an optional AD-C23 adapter, an eyepiece can be used. The included stand has an 11" round pillar and a large-footprint base. The focusing rack is compatible with 1.25" diameter pillars, allowing the microscope to be used on other stands, including our single-arm and double-arm boom-stands. Specifications: Lens Type: Zoom C-mount Lens Magnification Range: 0.83X to 10X Numerical Aperture: 0.02 to 0.1 Lens Mount: C-mount 1" / 25.4mm, 4mm height Working Distance: 3-1/2" 90mm Pillar Height: 11" 280mm Pillar Diameter: 1.25" 32mm Stand Footprint: 12-5/8" x 10-1/4"


  • 0.83X-10X zoom magnification power offering sharp images
  • Metal framework with solid base plate
  • Long working distance
  • C-mount interface for imaging systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.