ZM-1 Ultimate Zoom Trinocular Stereo Microscope 6.7X-45X Magnification on Pillar Stand
Mfr # ZM-1T
Zoro # G816379106
Specifications
Product Information
Description
ZM-1 Series Ultimate Zoom Trinocular Stereo Microscope 6.7X-45X Magnification on Pillar Stand. This ultimate trinocular stereo microscopy system comes with extremely super widefield optics and contemporary design. With 30mm extremely super widefield, high-eyepoint 10X eyepieces, the microscope offers crystal clear sharp images, large zoom magnification range and large working distance. Its trinocular port enables to add photo or video capability. This system is a perfect microscopy unit for industrial and/or biological laboratory applications. It is an ideal instrument for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. Features : A great ultimate trinocular inspection microscopy system Trinocular port for photo or video attachment 6.7-45X zoom magnification range 22mm extremely super widefield eyepieces Trinocular head with 45 degree inclined eye tubes Super high resolution with great flatness and contrast Extremely sharp and clear images 30mm SUPER widefield high-eyepoint eyepieces with 22mm field of view Sharp stereo erect images over a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopter 4" 100mm large working distance Super large alloy stand with stain resistant enamel finish Accurate alignment ensuring a fatigue-free long hour viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eye guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications : Head: 360 degree rotatable 45 degree inclined trinocular Eyepiece: 30mm super widefield high-eyepoint WH10X/22MM Zoom Range: 0.67X-4.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Field of View: 1-3/8" 35mm Stand: 12.5"x10"x0.75" 320x260x20mm solid cast steel base Power Supply: 90V -230V Accessories: paired eye-caps Weight: 35 lbs Packing List : One Trinocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint WF10X/22 One Super Large Pillar Stand One Focusing Rack One Pair of Eye-Guards User's Manual Download
- 6.7X-45X Extreme widefield zoom optical system offering sharp clear stereo images
- 1-1/2" (65mm) Extreme large field of View and 4" (100mm) large working distance
- Trinocular port for adding photo or video capability
- Extra large pillar stand with solid base plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.