ZM-1 Zoom Trinocular Stereo Microscope 2X-180X on Pillar Stand w/80-LED Aluminum Ring Light

  • Mfr # ZM-1TZ3-80MW

  • Zoro # G316379736


product price:  $1,354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM-1TZ3-80MW
Zoro #
G316379736
UPC #
-
Country of Origin
China

Description

ZM-1 Series Zoom Trinocular Stereo Microscope 2X-180X Magnification on Pillar Stand with 80-LED Aluminum Ring Light. This ultimate trinocular stereo microscopy system comes with extremely super widefield optics and contemporary design. It includes a trinocular 2X-180X stereo zoom microscope and an aluminum 80-LED ring illuminator with metal control box. With 30mm extremely super widefield, high-eyepoint 10X & 20X eyepieces and super widefield Barlow lenses, the microscope offers crystal clear sharp images, extremely large zoom magnification range 90:1 and large working distance 14". Its trinocular port enables to add photo or video capability. The fiber optic ring illuminator provides bright, even and cool illumination. This system is a perfect microscopy unit for industrial and/or biological laboratory applications. It is an ideal instrument for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. Features: A great ultimate trinocular inspection microscopy system with 80-LED solid aluminum ring light Trinocular port for photo or video attachment 2X-180X super large zoom magnification range Trinocular head with 45 degree inclined eye tubes Super high resolution with great flatness and contrast Extremely sharp and clear images 30mm SUPER widefield high-eyepoint eyepieces with 22mm field of view Sharp stereo erect images over a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopter Large working distance 14" 350mm Super large alloy stand with stain resistant enamel finish. Accurate alignment ensuring a fatigue-free long hour viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance 80-LED variable-intensity illuminator Heavy-duty metal control box Rubber eye guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head: 360 degree rotatable 45 degree inclined trinocular Eyepiece: 30mm super widefield high-eyepoint WH10X/22MM and WH20X/12MM Barlow Lens: 0.3X & 2.0X Zoom Range: 0.2X-18.0X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 14" 350mm Field of View: 5-3/4" 145mm in diameter Stand: 12.5"x10"x0.75" 320x260x20mm solid cast steel base Power Supply: 90V-230V Accessories: paired eye-caps Weight: 35 lbs Packing List: One Trinocular Stereo


  • 2X-180X Extreme widefield zoom optical system offering sharp stereo images
  • 5-3/4" (145mm) large field view and 14" (350mm) large working distance
  • Trinocular port for adding photo or videl capability
  • Extra large pillar stand with solid base plate
  • Heavy-duty 80-LED aluminum ring light with metal control box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.