ZM-1 Zoom Trinocular Stereo Microscope 3.35X-225X on Pillar Stand w/80-LED Light + 5MP Digital Came
- Mfr # ZM-1TNW2-80AM-5M
- Zoro # G216378969
Specifications
Details
- MFR #
- ZM-1TNW2-80AM-5M
- Zoro #
- G216378969
- UPC #
- -
- Country of Origin
- China
Description
ZM-1 Series Zoom Trinocular Stereo Microscope 3.35X-225X Magnification on Pillar Stand with 80-LED Light + 5MP Digital Camera. This is a turnkey package of 3.35X-225X extreme widefield LED stereo zoom microscope with 5MP USB2.0 digital camera. It comes with a trinocular 3.35X-225X stereo zoom microscope, a contemporary table stand and a heavy-duty variable 80-LED illuminator with dimmer. With 30mm extreme widefield eyepieces and auxiliary objective lenses, the microscope offers extreme widefield optics and large zoom magnification power 67:1. The intensity adjustable 80-LED ring light provides cool, even and bright illumination. It comes with a special 8-zone design that allows you to turn on/off each zone individually to change the lighting direction and obtain best microscopy stereo images. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, gemologists and anyone in semiconductor and electronic industries. It is also a perfect microscope for biological laboratory applications that require low heat release.Features : An perfect 3.35X-225X stereo zoom microscope with 80-LED illumination and 5MP color digital camera Intensity- and light- direction variable cool, even and bright LED illumination 3.35X-225X super wide zoom magnification power 8" 200mm large working distance Trinocular head with 45-degree inclined 360-degree swiveling eye tubes 30mm SUPER widefield high-eyepoint eyepieces with 20 mm field of view Super high resolution with great flatness and contrast, giving sharp and clear images Sharp stereo erect images with wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopter Contemporary table stand Accurate alignment ensuring a fatigue-free long hour viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eyeguards include
- 3.35X-225X Extreme widefield zoom optical system offering sharp clear stereo images
- Large magnification zoom rang, large working distance and large field of View
- Heavy-duty 8-zone 80-LED ring light with individual control and 5 memories
- 5MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
- Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.