ZM-1 Zoom Trinocular Stereo Microscope 6.7X-112X on Pillar Stand w/80-LED Light + 5MP Digital Camer
- Mfr # ZM-1TNW-80AM-5M
- Zoro # G116378946
Specifications
Product Information
- MFR #
- ZM-1TNW-80AM-5M
- Zoro #
- G116378946
- UPC #
- -
- Country of Origin
- China
Description
ZM-1 Series Zoom Trinocular Stereo Microscope 6.7X-112X Magnification on Pillar Stand with 80-LED Light + 5MP Digital Camera. This is a turnkey package of 6.7X-112X extreme widefield LED stereo zoom microscope with 5MP USB2.0 digital camera. It comes with a trinocular 6.7X-112X stereo zoom microscope, a contemporary table stand and a heavy-duty 8-zone 80-LED illuminator with 5 memories. With 30mm extreme widefield eyepieces and auxiliary objective lenses, the microscope offers high resolution, large magnification zoom range, long working distance and super widefield of view. Its trinocular port enables to add photographic or video capability. The 80-LED ring light is lighting-direction changeable and lighting-intensity adjustable, providing cool, even and bright LED illumination. It allows you to turn on/off each portion of the 8 light zones individually as well as change the lighting directions so you may obtain the best images for your stereo microscope. You can save up to five the lighting configurations that are the best for your application in the 5 memories that are built in the illuminator. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, gemologists and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release.Features : An perfect 6.7X-112X stereo zoom microscope with 80-LED illumination and 5MP color digital camera Intensity- and light- direction variable cool, even and bright LED illumination 6.7X-112X super wide zoom magnification power 4" 100mm large working distance Trinocular head with 45-degree inclined 360-degree swiveling eye tubes 30mm SUPER widefield high-eyepoint eyepieces with 20 mm field of view Super high resolution with great flatness and contrast, giving sharp and clear images Sharp stereo erect images with wide field of view Crystal clear original true c
- 6.7X-112X Extreme widefield zoom optical system offering sharp clear stereo images
- Large magnification zoom rang, large working distance and large field of View
- Heavy-duty 8-zone 80-LED ring light with individual control and 5 memories
- 5MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
- Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.