ZM-2 Ultimate Zoom Binocular Stereo Microscope 3.5X-45X Magnification on Pillar Stand w/Two Lights
- Mfr # ZM-2BX
- Zoro # G916379747
Specifications
Product Information
- MFR #
- ZM-2BX
- Zoro #
- G916379747
- UPC #
- -
- Country of Origin
- China
Description
ZM-2 Series Ultimate Zoom Binocular Stereo Microscope 3.5X-45X Magnification on Pillar Stand with Two Lights. This binocular extreme widefield stereo microscope is a fully coated optical system with super high resolution, giving sharp and crystal clear images. With extreme widefield high-eyepoint 10x eyepieces, it offers 3.5X-45X continuous zoom magnification with extremely good flatness and contrast. It provides large zoom range and long working distance. This microscope comes with both Epi-illuminator and transmitted illumination systems. It is an ideal instrument for biological research, semiconductor and other industries that require precision-oriented observation. Features : Super High Resolution with Extremely Great Flatness and Contrast, Giving Sharp and Clear Images Binocular Head with Super Widefield and High-eyepoint Eyepieces Both Ocular-Tubes with Adjustable Diopter Large Zoom Magnification Range 3.5X-45X Large 8" 200mm Working Distance Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing Full Metal Stand Construction Epi-Illuminator and Built-in Transmitted Illumination System with Adjustable Brightness Extra Separate Epi-illuminator Stand with Transformer GS & CE Approval Electric Apparatus Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: 30mm super widefield high-eyepoint WF10X/22 Objective Zoom Range: 0.67-4.5X Barlow Lens: 0.5X Working Distance: up to 8" 200mm Field of View Maximum: 2-1/2" 68mm Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Stage Plate: 4" 100mm in diameter frosted glass object plate and 4" 100mm white/black plastic plate EPI-Illumination: 12V/15W halogen bulb with dome Transmitted Illumination: 12V/15W halogen bulb Power Supply: 110VAC 60Hz Accessories: one pair of eye-cguards, one pair of object clips, one dust cover, and two spare halogen bulbs Packing List : One Extreme Widefield Binocular Stereo Zoom Microscope Head One Pillar Stand with Bottom Light One Focusing Rack One Halogen Top Light with Mounting Fixture One Pair of Extreme Widefield WH10X/22 Eyepieces One Extreme Widefield 0.5X Barlow Lens One Pair of Foldable Eye-Guards One Round Frosted Glass Working Plate One White/Black Round Plastic Working Plate One Pair of Clips One Power Cord One Dust Cover Two Halogen Spare Bulbs User's Manual Download Shipping Weight: 25 lbs
- 3.5X-45X continuous zoom magnification power offering top quality crystal clear sharp stereo images
- Fully-coated extreme widefield optical system with super great flatness and contrast
- Heavy-duty sturdy metal pillar stand finished with stain resistant enamel
- Flexible incident (top) halogen light with multi options of mounting places
- Powerful transmitted (bottom) halogen illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.