Zoro Homepage

ZM-2 Ultimate Zoom Binocular Stereo Microscope 3.5X-90X Magnification on Pillar Stand w/Two Lights

  • Mfr # ZM-2BZ

  • Zoro # G216379560


product price: $1,171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM-2BZ
Zoro #
G216379560
UPC #
-
Country of Origin
China

Description

ZM-2 Series Ultimate Zoom Binocular Stereo Microscope 3.5X-90X Magnification on Pillar Stand with Two Lights. This binocular extreme widefield stereo microscope is a fully coated optical system with super high resolution, giving sharp and crystal clear images. With extreme widefield high-eyepoint 10x eyepieces, it offers 3.5X-90X continuous zoom magnification with extremely good flatness and contrast. It provides large zoom range and long working distance. This microscope comes with both Epi-illuminator and transmitted illumination systems. It is an ideal instrument for biological research, semiconductor and other industries that require precision-oriented observation. Features : Super High Resolution with Extremely Great Flatness and Contrast, Giving Sharp and Clear Images Binocular Head with Super Widefield and High-eyepoint Eyepieces Both Ocular-Tubes with Adjustable Diopter Large Zoom Magnification Range 3.5X-90X Large 8" 200mm Working Distance Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing Full Metal Stand Construction Epi-Illuminator and Built-in Transmitted Illumination System with Adjustable Brightness Extra Separate Epi-illuminator Stand with Transformer GS & CE Approval Electric Apparatus Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: 30mm super widefield high-eyepoint WF10X/22 Objective Zoom Range: 0.67-4.5X Barlow Lens: 0.5X and 2.0X Working Distance: up to 8" 200mm Field of View Maximum: 2-1/2" 68mm in diameter Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Stage Plate: 4" 100mm in diameter frosted glass object plate and 4" 100mm white/black plastic plate EPI-Illumination: 12V/15W halogen bulb with dome Transmitted Illumination: 12V/15W halogen bulb Power Supply: 110VAC 60Hz Accessories: one pair of eye-cguards, one pair of object clips, one dust cover, and two spare halogen bulbs Packing List : One Extreme Widefield Binocular Stereo Zoom Microscope Head One Pillar Stand with Bottom Light One Focusing Rack One Halogen Top Light with Mounting Fixture One Pair of Extreme Widefield WH10X/22 Eyepieces One Extreme Widefield 0.5X Barlow Lens One Extreme Widefield 2.0X Barlow Lens One Pair of Foldable Eye-Guards One Round Frosted Glass Working Plate One White/Black Round Plastic Working Plate One Pair of Clips One Power Cord One Dust Cover Two Halogen Spare Bulbs User's Ma


  • 3.5X-90X continuous zoom magnification power offering top quality crystal clear sharp stereo images
  • Fully-coated extreme widefield optical system with super great flatness and contrast
  • Heavy-duty sturdy metal pillar stand finished with stain resistant enamel
  • Flexible incident (top) halogen light with multi options of mounting places
  • Powerful transmitted (bottom) halogen illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.