ZM-3 Ultimate Zoom Binocular Stereo Microscope 3.35X-90X on Single Arm Boom Stand w/Fiber Optic Rin

  • Mfr # ZM-3BZ-FOR

  • Zoro # G216374855


product price:  $1,568.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM-3BZ-FOR
Zoro #
G216374855
UPC #
-
Country of Origin
China

Description

ZM-3 Series Ultimate Zoom Binocular Stereo Microscope 3.35X-90X Magnification on Single Arm Boom Stand with Fiber Optic Ring Light. This binocular 3.35X-90X extreme widefield zoom stereo microscope offers comes with a binocular head, two pairs of 30mm extreme widefield high-eyepoint eyepieces, 3D double-arm boom stand, and 150W fiber optic halogen ring illuminator. The 3D boom stand allows you to point the microscope head in any direction you wish. This microscope offers super high resolution, extreme widefield of view, super wide magnifying zoom range, and large working distance. It is an ideal instrument for engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.35X-90X Extreme Widefield Stereo Zoom Microscope on Flexible Single-arm Boom Stand Allows You to Point the Microscope Head in Any Direction You Wish! 150W Fiber Optic Halogen Ring Illumination Super High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images with Extreme Widefield of View Accurate Alignment Ensures Hours of Fatigue-Free Viewing Crystal Clear Original True Color Images 45-Degree Inclined Binocular Head with Extreme Widefield High-Eyepoint Eyepieces One pair of Extreme Widefield Eyepieces Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses Versatile Boom Stand Covers Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45-degree inclined 360-degree swiveling binocular Eyepieces: 30mm extreme widefield high-eyepoint WH10X/22 Barlow Lens: 0. 5X and 2.0X Objective Zoom Range: 0.335-9.0X Zoom Ratio: 27:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Field of View: 2-3/4" 70mmin diameter Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Packing List : One Binocular Stereo Zoom Head One pair of Extreme Widefield High-Eyepoint 10X Eyepieces One Extreme Widefield 0.5X Barlow Lenss One Extreme Widefield 2.0X Barlow Lenss One Single-arm Boom Stand One Focusing Rack One Pair of Eye-Guards One 150W Halogen Light Source One Fiber Optic Ring Light One Adapter User's Manual Download Shipping Weight: 65 lbs


  • 3.35X-90X extreme widefield zoom optical system offers erect sharp clear stereo images
  • 2-3/4" (70mm) extremely large field of view and 8" (200mm) large working distance
  • Sturdy single-arm boom stand covers large working area
  • Powerful 150W fiber optic ring light provides even, shadow-free and cool light illumination
  • Auto-shut-off mechanism designed for electricity safety; slot ready for inserting color filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.