ZM-3 Ultimate Zoom Binocular Stereo Microscope 6.7X-90X Magnification on Single-Arm Boom Stand
Mfr # ZM-3BY
Zoro # G016379586
Specifications
Product Information
Description
ZM-3 Series Ultimate Zoom Binocular Stereo Microscope 6.7X-90X Magnification on Single-Arm Boom Stand. This top quality stereo binocular zoom microscope is a fully coated optical system with super high resolution. It offers sharp clear images with extremely great flatness and contrast. It comes with super widefield high-eyepoint eyepieces and a single-arm boom stand. This microscope offers 6.7X-90X zoom magnification power and large working distance. It is an ideal instrument for those who require precision-oriented observation. Features : Extreme High Resolution with Super Great Flatness and Contrast, Giving Sharp and Clear Images Binocular Head with Super Widefield and High-eyepoint Eyepieces Both Ocular-Tubes with Adjustable Diopter Large Working Distance Accurate Alignment Ensuring Fatigue-Free Viewing Heavy-duty Single-arm Boom Stand with Solid Base Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45-degree inclined 360-degree swiveling binocular Eyepiece: 30mm extreme widefield WH10X/22 Barlow Lens: 2.0X Objective Zoom Range: 0.67-9.0X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Field of View: 1-3/8" 35mm Working Distance: 4" 100mm Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Packing List : One Extreme Widefield Trinocular Stereo Microscope Head One Pair of Extreme Widefield WH10X/22 Eyepieces One Extreme Widefield 2.0X Barlow Lens One Single-Arm boom Stand with Focusing Rack One Pair of Eye-Guards User's Manual Download Shipping Weight: 65 lbs
- 6.7X-90X continuous zoom magnification power offers top quality crystal clear sharp stereo images
- 1-3/8" (35mm) extreme widefield of view and 4" (100mm) large working distance
- Fully coated extreme widefield optical system with super great flatness and contrast
- Heavy-duty sturdy boom stand covers large working area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.