ZM-4 Ultimate Zoom Trinocular Stereo Microscope 2X-45X on 3D Boom Stand w/3MP USB 3.0 C-mount Camer

  • Mfr # ZM-4T3-FOR-3M3

  • Zoro # G816374477


product price:  $2,147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM-4T3-FOR-3M3
Zoro #
G816374477
UPC #
-
Country of Origin
China

Description

ZM-4 Series Ultimate Zoom Trinocular Stereo Microscope 2X-45X Magnification on 3D Boom Stand with 3MP USB 3.0 C-mount Camera. This is a trinocular 2X-45X extreme widefield zoom stereo microscope with 3MP true color digital image system, providing super crystal clear sharp images. It comes with a trinocular zoom microscope with two pairs of 30mm extreme widefield high-eyepoint eyepieces, a versatile 3D double-arm boom stand, and a 150W fiber optic halogen ring illuminator. The 3D boom stand allows you to rotate the microscope head around three different axes; that is, you can point the microscope head in any direction you wish. This microscope offers super high resolution, extreme widefield of view, super wide magnifying zoom range 22:1, and extremely large working distance 14". The digital camera captures still images and video and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended depth of focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. It is an ideal instrument for engravers, gemologists, collectors, and anyone in the semiconductor and/or electronic industry. Features: 2X-45X Extreme Widefield Stereo Zoom Microscope with 3.0 Megapixel True Color Image System! 14" 350mm Extremely Large Working Distance! 22:1 Extremely Wide Zoom Range! 3D Double-Arm Boom Stand Allows Pointing Microscope Head in Any Direction You Wish! 150W Fiber Optic Halogen Ring Illumination Super High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images with Extreme Widefield of View Accurate Alignment Ensures Hours of Fatigue-Free Viewing Crystal Clear Original True Color Images 45-Degree Inclined Trinocular Head with Extreme Widefield High-Eyepoint Eyepieces 30mm WF10X/22 Extreme Widefield Eyepieces see the difference in the above picture Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses Versatile Boom Stand Covers Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included M


  • 3D double-arm boom stand allowing you to point microscope head in any direction desired.
  • 14" (350mm) maximum working distance; 5-3/4".(145mm) extremely wide field view
  • Powerful 150W dual gooseneck fiber optic halogen illumination.
  • Auto-shut-off mechanism for electricity safety; slot design for color filters.
  • 3MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.