ZM-4 Ultimate Zoom Trinocular Stereo Microscope 3.35X-45X on 3D Boom Stand w/Focusable Eyepieces

  • Mfr # ZM-4TNX

  • Zoro # G116375365


product price:  $1,280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM-4TNX
Zoro #
G116375365
UPC #
-
Country of Origin
China

Description

ZM-4 Series Ultimate Zoom Trinocular Stereo Microscope 3.35X-45X Magnification on 3D Boom Stand with Focusable Eyepieces. The ZM-4TN matches its sleek design and high-resolution optics with a brawny boom-stand for demanding biological and industrial applications. The ZM series shows improvements in resolution, contrast, and distortion compared to our staple SM series. This model is especially popular in the QC, repair and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. The addition of a trinocular photo-port allows a camera to be used without removal of an eyepiece. OpticsThe advanced optical system in the ZM series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus-depth and a large working-distance, with symmetrical zoom knobs to easily move through magnifications. 10X wide-field eyepieces provide an ample magnification range from 6.7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.35X-22.5X. This also increases the working distance. The combined magnifications extend the range to 3.35X-45X. Ocular Adjustment This model does not have integrated ocular diopters, opting for focusable eyepieces instead. This helps maintain consistent focus when dioptric adjustments are not needed. Locking screws on each ocular tube will prevent rotation when adjusting focusable eyepieces, and stop eyepieces from falling out. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Trinocular Port A Dedicated Port for ImagingThe switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images. Double-arm Boom-Stand The multi-pivoting, double-arm stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel ba


  • 3.35X-45X extended zoom magnification using high-resolution Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
  • High-resolution ZM series optics provide improved sharpness with lower distortion
  • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • A trinocular photo-port provides a dedicated mount for adding a camera.
  • This microscope is ideal for laboratories, repair shops, and engravers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.