ZM-4 Zoom Binocular Stereo Microscope 6.7X-112.5X Magnification on Double Arm Boom Stand

  • Mfr # ZM-4BNW-FOR

  • Zoro # G616374639


product price: $1,707.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM-4BNW-FOR
Zoro #
G616374639
UPC #
-
Country of Origin
China

Description

ZM-4 Series Zoom Binocular Stereo Microscope 6.7X-112.5X Magnification on Double Arm Boom Stand. This is a binocular 6.7X-112.5X extreme widefield zoom stereo microscope with a contemporary design and a versatile 3D boom stand as well as a fiber optic ring illuminator. Giving super crystal clear sharp images, it comes with a binocular head, two pairs of 30mm extreme widefield high-eyepoint eyepieces, a 3D double-arm boom stand, and a 150W fiber optic halogen ring illuminator. The 3D boom stand allows you to rotate the microscope head around three different axes; that is, you can point the microscope head in any direction you wish. This microscope offers super high resolution, extreme widefield of view, super wide magnifying zoom range, and large working distance. It is an ideal instrument for engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : A Contemporary Stereo Boom Microscope with Extreme Widefield Optics 6.7X-112.5X Zoom Range on 3D Double-Arm Boom Stand Allows You to Point the Microscope Head in Any Direction You Wish! 150W Fiber Optic Halogen Ring Illumination Super High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images with ExtremeWidefield of View Accurate Alignment Ensures Hours of Fatigue-Free Viewing Crystal Clear Original True Color Images 45°Inclined Binocular Head with Extreme Widefield High-Eyepoint Eyepieces 30mm WF10X/22 Extreme Widefield Eyepieces see the difference in the above picture Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 4" Large Working Distance Versatile Boom Stand Covers Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45° inclined 360° swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/22 and WF25X/9 Objective: 0.67-4.5X Zoom Range: 18:1 Diopter Adjustment: ±5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm Boom Stand: 20" double-arm overall length: 30", 17" high pillar, 10-1/4"x8-1/4"x2-0" solid cast steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head Two Pairs of Super Widefield High-Eyepoint WF10X/22 and WF25X/9 Eyepieces One 3D


  • Extreme widefield optics offering crystal clear sharp images
  • Focusable extreme widefield eyepieces w/ 22mm field view
  • 3D dual arm boom stand allows you to point microscope head in ANY directions desired
  • 150W fiber optic ring offering shadow free illumination
  • Auto-shut-off design for electrical safety; slot ready for color filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.