ZM-4T Trinocular Zoom Stereo Microscope 2x-225x Magnification On Boom Stand With 18MP Camera
- Mfr # ZM-4TW3-FOR-18M3
- Zoro # G716375291
Specifications
Details
- MFR #
- ZM-4TW3-FOR-18M3
- Zoro #
- G716375291
- UPC #
- -
- Country of Origin
- China
Description
ZM-4T Series Trinocular Zoom Stereo Microscope 2x-225x Magnification On Boom Stand With 18MP Camera. The ZM-4T matches high-resolution optics with a brawny boom-stand for demanding biological and industrial applications. The ZM series shows improvements in resolution, contrast, and distortion compared to our staple SM series. This model is especially popular in the QC, repair and engraving industries thanks to its ease-of-use and reliability. This trinocular model has an additional port for mounting a camera, so you can record video or photos without replacing an eyepiece. With its wide zoom range and double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. Optics The advanced optical system in the ZM series microscope produces higher resolutions throughout its zoom range, with stunning contrast and color accuracy. The 0.67X-4.5X objective lenses offer excellent focus-depth and a large working-distance, with symmetrical zoom knobs to easily move through magnifications. 10X and 25X eyepieces are included, as well as 0.3X and 2X Barlow lenses to provide an expanded magnification range from 2X-225X, with high-eyepoint optics to accommodate glasses or goggles. Magnifications and Working-Distances Objective Eyepiece Standard 100mm WD 0.3X Barlow 278mm WD 2X Barlow 38mm WD 10X 6.7X-45X 2X-13.5X 13.4X-90X 25X 16.8X-112.5X 5X-33.8X 33.5X-225X Ocular Adjustment Easy Adjustments for Any UserDual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Trinocular Port A Dedicated Port for ImagingThe switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera to guarantee the best quality images. Double-arm Boom-Stand Heavy-duty, Multi-pivoting SupportThe multi-pivoting, double-arm stand provides a stable, flexible support system. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments. Digital Imaging Monitor and capture photos and videos with the included 18.0MP USB3.0
- 2X-225X extended zoom magnification using high-resolution Greenough stereoscopic objective lenses with 10X and 25X eyepieces, and 0.3X and 2X Barlow lenses.
- High-resolution ZM series optics provide improved sharpness with lower distortion
- A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not
- Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- A trinocular photo-port provides a dedicated mount for adding a camera.
- This microscope is ideal for laboratories, repair shops, and engravers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.