Shop EISCO SCIENTIFIC
See all product information
Create Account
BunsenBurner, 6"H, 1200BTU, 800BTU
- Mfr # CH0992NG
- Zoro # G6413709
product price:Â
$
30.99
/ea
Key Features
Material
Cast Iron (Base)
Overall Height
6 in
Fuel Type
Natural
Btu Output
800 to 1200
Type
Flame Stabilizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH0992NG
- Zoro #
- G6413709
- UPC #
- 849230057473
- Country of Origin
- India
- Item
- Bunsen Burner
- Material
- Cast Iron (Base)
- Fuel Type
- Natural
- Btu Output
- 800 to 1200
- Type
- Flame Stabilizer
- Max. Temp.
- 1,500 Degrees C
- Industry Type
- Healthcare
- Product Type
- Bunsen Burner
- Bunsen Burner Type
- Flame Stabilizer
- BTU Output - Maximum
- 1,200 BTU
- BTU Output - Minimum
- 800 BTU
- Temperature - Maximum
- 1,500 Degrees C
- Shell Material
- Cast Iron (Base)
- Traction Material
- Cast Iron (Base)
Dimensions
- Overall Height
- 6 in
- Barb Size
- 8 mm
- Outside Dia.
- 11 mm
- Tube Diameter
- 1/4 in
- Hose Barb Size
- 1/4 in
Description
Bunsen Burner, Flame Stabilizer, Natural, Btu Output 800 to 1200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 11 mm, Overall Height 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.