
Zoom-Industrial Inspection Monocular Stero Microscope 0.7X-4.5X on Pillar Stand w/C-mount
Mfr # H600
Zoro # G916357370
Specifications
Product Information
Description
H600 Series Zoom-magnification Industrial Inspection Monocular Stero Microscope 0.7X-4.5X Magnification on Pillar Stand with C-mount. This is a monocular inspection microscope with 0.7X-4.5X zoom objective and 0.5X C-mount lens. It offers large working distance, super widefield of view and crystal clear sharp images. The 0.5X reduction element optimizes the image for 1/2" format cameras, and is height-adjustable to adjust the focal distance. Using our optional AD-C23 C-mount adapter, you can use a 23mm or 30mm eyepiece. Features : 0.7X-4.5X zoom objective C-mount lens Long working distance Sharp images over a super wide field view Large Metal stand and framework Specifications : Zoom microscope objective: 0.7X-4.5X Mount: 0.5X C-mount Metal stand dimension: 15"w x 9.75"d x 14.5" h Pillar: 12.5" long Packing List : One Monocular Zoom Microscope Head with 0.7-4.5X Objective and 0.5X C-Mount Lens One Focusing Rack One Pillar Plate Stand
- Zoom magnification power offering sharp images
- Metal framework with solid base plate
- 0.7X-4.5X zoom objective
- C-mount lens with 0.5X reduction for 1/2" format camera sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.