Zoro Homepage

Acrylic Ink Basic Set, 6 x 30mL

  • Mfr # 17209101

  • Zoro # G422065240


product price: $69.89
/ea

Key Features

Includes
6pc Acrylic Ink
Color
105 Titanium White, 275 Primary Yellow, 369 Primary Magenta, 572 Primary Cyan, 227 Yellow Ochre, 735 Oxide Black
Material
Acrylic Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17209101
Zoro #
G422065240
UPC #
-
Country of Origin
Netherlands

Details

Includes
6pc Acrylic Ink
Color
105 Titanium White, 275 Primary Yellow, 369 Primary Magenta, 572 Primary Cyan, 227 Yellow Ochre, 735 Oxide Black
Material
Acrylic Ink

Description

This basic set contains 6 bottles of Amsterdam acrylic ink in all three primary colors with the addition of black, white and ochre, which are great colors for mixing. These colors make this the perfect set to start your acrylic ink journey with. Contents: 6 x 30 ml bottles (105 Titanium White - 275 Primary Yellow - 369 Primary Magenta - 572 Primary Cyan - 227 Yellow Ochre - 735 Oxide Black). Amsterdam acrylic ink combines the best properties of ink with the benefits of acrylic paint - the ultra-fluid, vibrant colors don’t fade and dry quickly with a permanent finish. Ultra-fluid acrylic, made with a high concentration of high-quality, lightfast pigments. Odorless, water-based formula that becomes waterproof and permanent when dry. Extensive collection of 56 colors with a wide variety in opacity, including 17 Specialty Colors (metallic, pearl and reflex finishes). Stable bottle with a wide opening and dropper cap. Can be used straight out of the bottle with airbrushes, technical pens, fountain pens, brushes or the included dropper. Suitable for various surfaces, but smooth surfaces like plastic and metal should be primed before use with a suitable primer. Proudly crafted in Europe

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.