
Acrylic Paint, Satin, Acrylic Base, Assorted
Mfr # 17791904
Zoro # G216254720
product price: $38.69
/eaKey Features
Paint Base Type
Acrylic
Finish
Satin
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17791904
Zoro #
G216254720
UPC #
-
Country of Origin
Netherlands
Details
Item
Acrylic Paint
Paint Base Type
Acrylic
Finish
Satin
Color
Assorted
Description
Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. This set provides you with 5 great basics in large tubes: Titanium White, Oxide Black and three warm mixing colors - Azo Yellow Light, Naphthol Red Medium and Ultramarine.
- These are perfect mixing colors for you to start your color palette
- An exceptionally durable paint film (the binding agent consists of 100% acrylic resin), for an everlasting result
- Alkali resistant, consequently suitable for wall paintings.
- The paint can be thinned easily with water
- This set provides you with 5 great basics in large tubes: Titanium White, Oxide Black and three warm mixing colors – Azo Yellow Light, Naphthol Red Medium and Ultramarine
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.