Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Satin, Acrylic Base, Assorted

  • Mfr # 17791906

  • Zoro # G516254765


product price: $40.15
/ea

Key Features

Color
Assorted
Finish
Satin
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17791906
Zoro #
G516254765
UPC #
-
Country of Origin
Netherlands

Details

Color
Assorted
Item
Acrylic Paint
Finish
Satin
Paint Base Type
Acrylic

Description

Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. Includes six 120 ml 4 oz tubes of Titanium White, Primary Yellow, Primary Magenta, Primary Cyan, Phthalo Green, and Oxide Black.


  • By adding Phthalo Green to the primary mixing colors, you will open up a completely new range of shades to experiment with
  • An exceptionally durable paint film (the binding agent consists of 100% acrylic resin), for an everlasting result
  • Alkali resistant, consequently suitable for wall paintings.
  • The paint can be thinned easily with water
  • Includes six 120 ml (4 oz) tubes of Titanium White, Primary Yellow, Primary Magenta, Primary Cyan, Phthalo Green, and Oxide Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.