Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Satin, Acrylic Base, Assorted

  • Mfr # 17820412

  • Zoro # G316254880


product price: $49.29
/ea

Key Features

Paint Base Type
Acrylic
Color
Assorted
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17820412
Zoro #
G316254880
UPC #
-
Country of Origin
Netherlands

Details

Paint Base Type
Acrylic
Item
Acrylic Paint
Color
Assorted
Finish
Satin

Description

Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. Set contains 12, 20 ml tubes including Azo Yellow Medium, Burnt Umber, Oxide Black, Permanent Blue Violet, Permanent Green Deep, Primary Cyan, Primary Yellow, Pyrrole Red, Titanium White, Ultramarine, Vermilion, and Yellow Ochre.


  • A very high level of lightfastness thanks to the use of pure and non-fading pigments. Even after several decades works of art retain their original color.
  • An exceptionally durable paint film (the binding agent consists of 100% acrylic resin), for an everlasting result
  • Alkali resistant, consequently suitable for wall paintings.
  • The paint can be thinned easily with water
  • Set contains 12, 20 ml tubes including Azo Yellow Medium, Burnt Umber, Oxide Black, Permanent Blue Violet, Permanent Green Deep, Primary Cyan, Primary Yellow, Pyrrole Red, Titanium White, Ultramarine, Vermilion, and Yellow Ochre.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.