Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Satin, Acrylic Base, Assorted

  • Mfr # 17820437

  • Zoro # G716254862


product price: $69.29
/ea

Key Features

Color
Assorted
Finish
Satin
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17820437
Zoro #
G716254862
UPC #
-
Country of Origin
Netherlands

Details

Color
Assorted
Finish
Satin
Paint Base Type
Acrylic
Item
Acrylic Paint

Description

Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. This set contains Titanium White, Zinc White, Titanium Buff Deep, Naples Yellow Deep, Naples Yellow Red, Nickel Titanium Yellow, Greenish Yellow, Azo Yellow Lemon, Primary Yellow, Azo Yellow Medium, Azo Orange, Vermilion, Naphthol Red Medium, Pyrrole Red, Carmine, Primary Magenta, Persian Rose, Permanent Red Violet, Permanent Blue Violet, Ultramarine, Primary Cyan, Brilliant Blue, Sky Blue Light, Prussian Blue Phthalo, Turquoise Blue, Yellow Green, Permanent Green Light, Permanent Green Deep, Olive Green Deep, Sap Green, Yellow Ochre, Raw Sienna, Burnt Sienna, Burnt Umber, Neutral Grey, and Oxide Black.


  • A very high level of lightfastness thanks to the use of pure and non-fading pigments. Even after several decades works of art retain their original color.
  • This set contains a variety of colors.
  • Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.