Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Satin, Acrylic Base, Assorted

  • Mfr # 17820490

  • Zoro # G316254699


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Paint Base Type
Acrylic
Color
Assorted
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17820490
Zoro #
G316254699
UPC #
-
Country of Origin
Netherlands

Details

Paint Base Type
Acrylic
Item
Acrylic Paint
Color
Assorted
Finish
Satin

Description

Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. This set contains Zinc White, Titan White, Naples Yellow Light, Naples Yellow Deep, Naples Yellow Red, Yellow Ochre, Gold Ochre, Raw Sienna, Greenish Yellow, Gold Yellow, Reflex Yellow, Reflex Orange, Azo Yellow Lemon, Azo Yellow Light, Azo Yellow Medium, Azo Yellow Deep, Transparent Yellow Medium, Nickel Titanium Yellow, Primary Yellow, Azo Orange, Naples Yellow Green, Titanium Buff Light, Titanium Buff Deep, Naples Yellow Red Light, Vermillion, Pyrrole Red, Venetian Red, Transparent Red Medium, Carmine, Persian Rose, Caput Mortum Violet, Permanent Red Purple, Light Rose, Quinacridone Rose, Primary Magenta, Reflex Rose, Quinacridone Rose Light, Naphthol Red Medium, Naphthol Red Light, Naphthol Red Deep, Vandyke Brown, Raw Umber, Burnt Umber, Burnt Sienna, Ultramarine, Ultramarine Violet, Cobalt Blue Ultramarine, Kings Blue, Ultramarine Violet Light, Sky Blue Light, Greenish Blue, Greyish Blue, Brilliant Blue, Prussian Blue Phthalo, Permanent Red Violet, Permanent Blue Violet, Phthalo Blue, Primary Cyan, Permanent Red Violet Light, Manganese Blue Phthalo, Brilliant Green, Emerald Green, Yellow Green, Permanent Green Light, Permanent Green Deep, Olive Green Light, Olive Green Deep, Sap Green, Turquoise Green, Reflex Green, Phthalo Green, Lamp Black, Paynes Grey, Neutral Grey, Warm Grey, Oxide Black, Silver, Light Gold, Deep Gold, Copper, Bronze, Pewter, Pearl White, Pearl Yellow, Pearl Red, Pearl Blue, Pearl Violet, Pearl Green, and Graphite.


  • A very high level of lightfastness thanks to the use of pure and non-fading pigments. Even after several decades works of art retain their original color.
  • This set contains a variety of colors.
  • Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.