
Standard Acrylic Metallics Set, 6 x 20mL
Mfr # 17820501
Zoro # G616254726
product price: $19.15
/eaKey Features
Color
Assorted
Paint Base Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17820501
Zoro #
G616254726
UPC #
-
Country of Origin
Netherlands
Details
Color
Assorted
Item
Acrylic Paint
Paint Base Type
Acrylic
Description
Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. This set contains one tube each of Silver, Light Gold, Deep Gold, Copper, Bronze, and Graphite.
- These metallic colors offer you great variety in color and a brilliant shine
- An exceptionally durable paint film (the binding agent consists of 100% acrylic resin), for an everlasting result
- Alkali resistant, consequently suitable for wall paintings
- The paint can be thinned easily with water
- This set contains one tube each of Silver, Light Gold, Deep Gold, Copper, Bronze, and Graphite.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.