
Standard Acrylic Pearl Set, 6 x 20mL
Mfr # 17820506
Zoro # G816254861
product price: $27.85
/eaKey Features
Paint Base Type
Acrylic
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17820506
Zoro #
G816254861
UPC #
-
Country of Origin
Netherlands
Details
Paint Base Type
Acrylic
Item
Acrylic Paint
Color
Assorted
Description
Amsterdam Standard Series Acrylic offers you the broadest range of remarkably vibrant acrylic colors. This versatile paint is easy to work with and offers a smooth application. Use the paint straight from the tube or thinned with a little bit of water or one of our acrylic mediums. This set contains Pearl White, Pearl Yellow, Pearl Red, Pearl Blue, Pearl Violet, and Pearl Green.
- A very high level of lightfastness thanks to the use of pure and non-fading pigments. Even after several decades works of art retain their original color
- An exceptionally durable paint film (the binding agent consists of 100% acrylic resin), for an everlasting result
- Alkali resistant, consequently suitable for wall paintings
- The paint can be thinned easily with water
- This set contains Pearl White, Pearl Yellow, Pearl Red, Pearl Blue, Pearl Violet, and Pearl Green.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.