Shop AMERI-VENT
See all product information
Create Account
Ameri-Cap 9In
Mfr # 9RC
Zoro # G3176568
product price:Â
$
155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns
Key Features
Cap Height (In.)
7-1/2"
Cap Width (In.)
15-3/4"
Material
Aluminum
Finish
Uncoated
Inlet Diameter
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9RC
- Zoro #
- G3176568
- UPC #
- -
- Country of Origin
- United States
- Item
- Rain Cap
- Material
- Aluminum
- Finish
- Uncoated
- Color
- Silver
- Vent Type
- B Type
- Connection Type
- Snap Lock
- Application
- Used as a Ventilation Cap as Well as a Type B Gas Vent Termination
- Features
- Protects Against Wind Conditions; Patented Design of Ports and Baffles Keep Rain and Debris Out of the Vent
- Duct Shape
- Round
- Product Type
- Gas Vent
- Shape
- Cap
- Material Grade
- 3105
- Rain Cap Style
- Vented
- End Type
- Plain
- Series
- RC
- Standards
- UL Listed
- Maximum Temperature Rating
- 470 Degrees F
- Venting Style
- Smooth Hood
- Weight
- 3 lb
- Backdraft Damper Included
- No
- Screen Included
- No
- Gas Appliance Category
- Category I
Description
Rain Cap, For Nominal Duct Diameter 9 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 9 in, Material Aluminum, Overall Length 15 3/4 in, Product Type Gas Vent, Inside Diameter 9 in, Material Thickness 23 ga, Weight 3 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 7 1/2 in, Shape Cap