Shop NORDFAB
See all product information
Create Account
Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H
- Mfr # 8040206801
- Zoro # G2386231
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10"
Width
10 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040206801
- Zoro #
- G2386231
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Rigid Duct
- Damper Shape
- Round
- Duct Fitting Item
- Quick Fit Duct
- Duct Fitting Material
- Stainless Steel
- Material
- Stainless Steel
- Color
- Silver
- Product Type
- Rigid Duct
- Connection Type
- Clamp Together
- Compatible Clamp Style
- Quick-Fit
- Maximum Pressure Rating
- 42 in wc
- Shape
- Straight
- Weight
- 16.6 lb
- Maximum Temperature Rating
- 1,100 Degrees F
- End Type
- Quick-Fit
- Material Grade
- 304
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 10"
- Width
- 10 in
- Height
- 10 in
- Length
- 59 in
- Duct Fitting Diameter
- 10 in
- Duct Fitting Length
- 58 3/4 in
- Overall Length
- 59 in
- Inside Diameter
- 10 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 10 in
- Wire Rope Length
- 59 in
Description
Rigid Duct, For Nominal Duct Diameter 10 in, Inside Diameter 10 in, Overall Length 59 in, Product Type Rigid Duct, Weight 16.6 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.