
0.75-in. Cast Iron Suction Pump w/ 1/4 HP 1PH Totally Enclosed Motor
Mfr # 5350-95
Zoro # G013323933
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Width
7.8 in
Size
1/2 in
Voltage
115/230V
Height
8.7 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5350-95
Zoro #
G013323933
UPC #
726846505751
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.8 in
Size
1/2 in
Height
8.7 in
Details
Voltage
115/230V
Material
Cast Iron
Description
AMT Interchangeable Coolant/Oil pumps are dependable, economical replacement pumps equivalent to units supplied with both domestic and foreign made machine tools such as Fuji, Mitsubishi, Toshiba, Hitachi and many others. These pumps are designed for the circulation and spraying of coolants and cutting oils. Pumps are available with a stainless steel impeller for added corrosion/erosion resistance and durability. 1/8 & 1/4 HP models are available in 115/230 VAC, 60 Hz single phase and 230/460 VAC, 50/60 Hz three phase. Motors are Totally Enclosed with sealed bearings and operate at 3450 RPM. Pumps feature semi-open impellers that are designed for handling solids and fine contaminants.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.