
1-in. NPT Cast Iron Pump w/ 1/2 HP 1PH TEFC
Mfr # 1SP05C-1P
Zoro # G713323790
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115-208/230V
Width
9.3 in
Height
9.3 in
Length
18 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SP05C-1P
Zoro #
G713323790
UPC #
726846525971
Country of Origin
United States
Dimensions
Width
9.3 in
Height
9.3 in
Length
18 in
Details
Voltage - Pumps
115-208/230V
Housing Material
Cast Iron
Description
This line of AMT Self-Priming Centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and chemical processing. Pumps are designed to handle liquids with solids content or dissolved solids and debris. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solid and EPDM/EPR seals for liquid chemical transfer with specific gravities up to 1.3. Verify chemical capability with liquids Built-in check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. Pumps feature Dual cycle 50/60 Hz TEFC motors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.