1-in. Self-Priming Electric Ultility Pump w/ 1/2 HP 1PH ODP

  • Mfr # 4292-96

  • Zoro # G913324030


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
Body Material
Cast Aluminum
Height
8.7 in
Width
6.5 in
Length
16.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4292-96
Zoro #
G913324030
UPC #
726846502446
Country of Origin
United States

Dimensions

Height
8.7 in
Width
6.5 in
Length
16.1 in
Size
1 in

Details

Nominal Voltage
115V
Body Material
Cast Aluminum
Seal Material
Buna-N

Description

AMT Model 4292-96 is designed to be portable and handle many water transfer services including: storm drainage, emergency water supply, wash down and pool/spa tub draining. Selfcleaning, semi-open impeller handles solids up to 1/8 diameter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.