
1-in. x 3/4-in. Cast Iron Electric Straight w/ 3/4 HP 1PH TEFC
Mfr # 370A-95
Zoro # G213323894
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115/230V
Inlet/Outlet Size
1 in x 3/4 in
Housing Material
Cast Iron
Height
8.6 in
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370A-95
Zoro #
G213323894
UPC #
726846507793
Country of Origin
United States
Dimensions
Inlet/Outlet Size
1 in x 3/4 in
Height
8.6 in
Length
13.5 in
Width
8.8 in
Details
Voltage - Pumps
115/230V
Housing Material
Cast Iron
Seal Material
Buna-N
Description
AMT Solids Handling Centrifugal pumps are designed for continuous-duty low pressure OEM, Industrial/Commercial and general service applications including circulation, chemical processing, dirty water and liquid transfer. These durable and compact pumps are available in a variety of construction and seal materials to meet your specification. Pull-from-rear design for easy service without disturbing any piping. Selfcleaning impeller prevents clogging and handles solids of 1/8 diameter. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC motors. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.