
1.25-in. x 1-in. Cast Iron Electric Straight w/ 3/4 HP 1PH TEFC
Mfr # 489C-95
Zoro # G613323869
product price:Â $727.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115/230V
Width
10 in
Seal Material
Buna-N
Inlet/Outlet Size
1.25 in x1 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489C-95
Zoro #
G613323869
UPC #
726846506611
Country of Origin
United States
Dimensions
Width
10 in
Inlet/Outlet Size
1.25 in x1 in
Length
14.2 in
Height
8.6 in
Details
Voltage - Pumps
115/230V
Seal Material
Buna-N
Housing Material
Cast Iron
Description
AMT High Head End Suction Centrifugal pumps are designed for continuous-duty OEM, Industrial/Commercial and processing applications including circulation, chemical processing, liquid transfer, and pressure boosting. These heavy duty high pressure pumps are available in a variety of construction and seal materials to meet your specification. Pull-from-rear design for easy servicing without disturbing any piping. Closed impeller maximizes performance. Pumps are close coupled to Totally Enclosed Fan Cooled TEFC or Open Drip Proof ODP motors. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.