1.5-in. 36-in. Stainless Sump Pump w/ 1/2 HP TEFC

  • Mfr # 523D-98

  • Zoro # G313323985


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Voltage
115V
Height
50.9 in
Width
11 in
Size
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523D-98
Zoro #
G313323985
UPC #
726846505683
Country of Origin
United States

Dimensions

Height
50.9 in
Width
11 in
Size
1.5 in

Details

Housing Material
Stainless Steel
Voltage
115V

Description

The AMT line of Industrial/Commercial Sump pumps is designed for heavy duty commercial applications, as well as residential use where a combination of durability and high performance is required. AMT Sump pumps are available in stainless steel, bronze and cast iron constructions with TEFC motors in 1/3 through 3/4 HP for proper pump selection in most applications. All models include stainless steel shaft, screen and float. All motors are fitted with automatic switch and an 8 foot 16/3 115 VAC line cord. Pumps require minimum sump pit of 14 diameter and 24 depth. Pumps are designed to handle liquids with solids contents or dissolved solids and debris.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.