1.5-in. Cast Iron Coolant Pump 6 3/8-in. H w/ 3/4 HP 3PH TEFC

  • Mfr # 4441-95

  • Zoro # G613323791


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V
Body Material
Cast Iron
Height (In.)
19.7 in
Length (In.)
10.7 in
Width (In.)
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4441-95
Zoro #
G613323791
UPC #
726846501609
Country of Origin
United States

Dimensions

Height (In.)
19.7 in
Length (In.)
10.7 in
Width (In.)
9.2 in
Size
1.5 in

Details

Voltage
208-230/460V
Body Material
Cast Iron

Description

The AMT Heavy Duty Industrial Coolant pump has been designed for a broad range of Industrial/Commercial coolant and recirculating applications with liquids up tp 500 SSU Viscosity. Back vanes on the impellers of models 4421-95 through 4443-95 balance pressure and thereby eliminate the need for mechanical seals. All models with extended shafts are fitted with aligning coupling between motor and shaft. Dual volute construction of models 4421-95 through 4443-95 eliminates radial thrust and therefore the need for bottom bearings. A Universal mounting bracket system is included with these pumps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.