Zoro Homepage

1.5-in. Cast Iron Electric Booster Pump w/ 2HP 3PH TEFC

  • Mfr # 379E-95

  • Zoro # G213324013


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230/460V
Length
19.3 in
Housing Material
Cast Iron
Height
9.1 in
Width
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379E-95
Zoro #
G213324013
UPC #
726846515316
Country of Origin
United States

Dimensions

Length
19.3 in
Height
9.1 in
Width
9.3 in
Size
1.5 in

Details

Voltage - Pumps
230/460V
Housing Material
Cast Iron
Seal Material
Buna-N

Description

AMT Sprinkler/Booster pumps feature 300 Series Investment cast stainless steel impellers for resistance against erosion caused by abrasive particles. All models self-prime to 20 feet. Single stage models feature dual volute design to reduce radial load on motor and a builtin check valve to ensure fast priming after initial liquid is added to the pump. Cast iron construction provides durability and low maintenance. Easy cleanout design includes replaceable dual volute/diffuser and casing o-ring for servicing. Twostage models provide additional pressure in fractional horsepower sizes for multi-sprinkler head applications. Type 21 mechanical seals handle maximum working pressure to 150 PSI. Pumps are available from 3/4 to 7-1/2 HP with Open Drip Proof ODP or Totally Enclosed Fan Cooled TEFC motors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.