1.5-in. Plastic Submersible Pump w/ 1/2 HP 1PH 115V Motor

  • Mfr # 5811-99

  • Zoro # G813323805


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
Body Material
Plastic
Width
6.2 in
Height
12.6 in
Size
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5811-99
Zoro #
G813323805
UPC #
726846514302
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.2 in
Height
12.6 in
Size
1.5 in

Details

Nominal Voltage
115V
Body Material
Plastic

Description

AMT Submersible Sump pumps are designed for many applications including sump pits, drainage pits, overflow tanks, basements, dewatering, excavation, grain elevators, construction drainage, cooling towers and other applications requiring clear water removal. AMT Submersible pumps include suction screen and automatic float switch except stainless steel model 5780-98.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.