1.5-in. Stainless Electric Straight w/ 1/2 HP 1PH TEFC

  • Mfr # 388F-98

  • Zoro # G713323899


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
115/230V
Housing Material
Stainless Steel
Height
8.7 in
Seal Material
Buna-N
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388F-98
Zoro #
G713323899
UPC #
726846546006
Country of Origin
United States

Dimensions

Height
8.7 in
Length
13 in
Inlet/Outlet Size
1.5 in
Width
8.9 in

Details

Voltage - Pumps
115/230V
Housing Material
Stainless Steel
Seal Material
Buna-N

Description

AMT Bronze/SS Centrifugal pumps are designed for use with most gravity fed service applications requiring chemical processing and dirty water transfer. All models are fitted with a self-cleaning stainless steel impeller for maximum 1/8 diameter solids handling. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Units feature pull-from-rear design for easy servicing without removing piping. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.